Motion
HB3110PF

MCR SAFETY
HB3110PF

Safety Glasse - Anti-Fog, Clear Lens, Polycarbonate
Mi Item #11373138
MFR #HB3110PF
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HB3110PF

Safety Glasse - Anti-Fog, Clear Lens, Polycarbonate
Mi Item #11373138
MFR #HB3110PF

Mfr description
HB3110PF HYRDOBLAST HB3 CLEAR MAX6 ANTI-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.20/each

Specifications

Details

  • Additional Details
    Seal Type: Chemical;Vent Type: Indirect Vented;Ratchet: Yes;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2020
  • Comfort Features
    Adjustable elastic headband, Co-injected super soft TPR seal
  • Description
    Hydroblast HB3 Safety Goggles, Gray Frame, Clear MAX6 Anti-Fog Lens, Elastic Headband
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Goggle
  • Frame Temple Material
    Polypropylene
  • Frame Type
    Indirect Vent Frame
  • Includes
    Elastic Headband
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HB3110PF
  • Metal Frame
    No
  • Noisepiece Type
    Molded
  • Product Line
    Hydroblast
  • Series
    Hydroblast (HB3)
  • Specialty Features
    Anti Fog, Dielectric, Indirect Vented, UV Protection
  • Standards Met
    ANSI, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2020
  • Strap Material
    Elastic
  • Temple Style
    Adjustable Head Band
  • Type
    Goggle Style
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)