Motion
RP212PF

MCR SAFETY
RP212PF

Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #11373141
MFR #RP212PF
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RP212PF

Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #11373141
MFR #RP212PF

Mfr description
RP212PF RP2 REAPER BLACK FRAME W/ TEMPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Details

  • Additional Details
    ANSI Rating: Z87.1-2025;Seal Type: Foam;Frame Color: Black;Temple Type: Bayonet;Nosebridge Material: TPR
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Non-slip soft temple material, Soft secure TPR nose pad
  • Description
    Swagger RP2 Series Black Safety Glasses Gray Lens MAX6 Anti-Fog
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Includes
    Removable foam gasket
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    RP212PF
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Swagger RP2 Series
  • Series
    Swagger (RP2)
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection, Ventilated Frame
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Anti Fog, Foam Lined
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)