Motion
SR5220PF

MCR SAFETY
SR5220PF

Safety Glasse - Anti-Fog, Green Lens, Glacier Gray Frame/Temple Color, Polycarbonate
Mi Item #11373143
MFR #SR5220PF
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SR5220PF

Safety Glasse - Anti-Fog, Green Lens, Glacier Gray Frame/Temple Color, Polycarbonate
Mi Item #11373143
MFR #SR5220PF

Mfr description
SR5220PF SR5 SWAGGER, GRAY FRAME, FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Details

  • Additional Details
    Dielectric: Yes;Polarized: N;A;VLT%: 30;ISO 12312-1 Blue Light: 99%;Temple Type: Bayonet;Nosebridge Material: TPR;Secondary Temple Color: Black;Inner Packaging: Dozen Gravity Box;Seal Type: Dust
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Foam Lined, Soft TPR Temples, TPR Nose Piece
  • Description
    Swagger SR5 Series Safety Glasses, Green Filter 2.0 Lens, MAX6 Anti-Fog Coating, Glacier Gray Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Glacier Gray
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Glacier Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Green
  • Lens Color Family
    Green Filter 2.0
  • Lens Material
    Polycarbonate
  • Lens Shade
    Green Filter 2.0
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    SR5220PF
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Swagger
  • Series
    Swagger (SR5)
  • Specialty Features
    Dielectric, Foam Lined, MAX6 Anti-Fog
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Glacier Gray
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)