Overview
Mfr description
1716PXL BIG JAKE DOUBLE PALM & ALL FINGE
Specifications
- Glove SizeXL or Size 10
- Thumb StyleWing
- Ansi Isea Abrasion Resistance Level4
- TypeGlove
- SeriesBig Jake
- Leather TypeCow
- Product TypesGlove
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data