Motion
906DPOS

MCR SAFETY
906DPOS

Work & General Purpose Glove - S or Size 7 Size
Mi Item #11373174
MFR #906DPOS
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
906DPOS

Work & General Purpose Glove - S or Size 7 Size
Mi Item #11373174
MFR #906DPOS

Mfr description
906DPOS MCR SAFETY, WHITE GRAIN GOATSKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Cuff Style
    Adjustable Closure
  • Leather Type
    Goat
  • Product Types
    Glove
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)