Motion
5380L
5380L
Mi Item #11373189
MFR #5380L
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5380L
Mi Item #11373189
MFR #5380L

Mfr description
5380L NITRISHEILD GREEN UNLINED BIODEGRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    8 mil

Details

  • Branding
    NitriShield™
  • Color
    Green
  • Description
    8 Mil biodegradable Unlined Nitrile 12". Seamless Rubber Gloves
  • Food Grade
    Food Grade
  • Harmonization Code
    4015.19.1050
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    5380L
  • Material
    Nitrile
  • Product Types
    Seamless Rubber Gloves
  • UPC_NO
    45143843312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)