Specifications
Dimensions
- Glove SizeMedium
- Thickness8 mil
Details
- BrandingNitriShield™
- ColorGreen
- Description8 Mil biodegradable Unlined Nitrile 12". Seamless Rubber Gloves
- Food GradeFood Grade
- Harmonization Code4015.19.1050
- Latex FreeYes
- Manufacturer Catalog Number5380M
- MaterialNitrile
- Product TypesSeamless Rubber Gloves
- UPC_NO45143843329
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)