Overview
Mfr description
5380XXL NITRISHEILD GREEN UNLINED BIODEG
Specifications
- Glove Size2X-Large
- MaterialNitrile
- Thickness8 mil
- ColorGreen
- Latex FreeYes
- Food GradeFood Grade
- UPC_NO45143843367
- Harmonization Code4015.19.1050
- Description8 Mil biodegradable Unlined Nitrile 12". Seamless Rubber Gloves
- BrandingNitriShield™
- Manufacturer Catalog Number5380XXL
- Product TypesSeamless Rubber Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data