Specifications
Dimensions
- Glove SizeSmall
- Thickness15 mil
Details
- BrandingNitriShield™
- ColorBlue
- DescriptionBlue 15 mil Unl Metal Detect NBR S. Seamless Rubber Gloves
- Food GradeFood Grade
- Harmonization Code4015.19.1050
- Latex FreeYes
- Manufacturer Catalog Number5360S
- MaterialNitrile
- Product TypesSeamless Rubber Gloves
- UPC_NO45143843398
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)