Overview
Mfr description
5360XXL NITRISHIELD, BLUE UNLINED METAL
Specifications
- Glove Size2X-Large
- MaterialNitrile
- Thickness15 mil
- ColorBlue
- Latex FreeYes
- Food GradeFood Grade
- UPC_NO45143843428
- Harmonization Code4015.19.1050
- DescriptionBlue 15 mil Unl Metal Detect NBR XXL. Seamless Rubber Gloves
- BrandingNitriShield™
- Manufacturer Catalog Number5360XXL
- Product TypesSeamless Rubber Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data