Overview
Mfr description
PD43612XL PREDATOR CUTPRO, PREMIUM WHITE
Specifications
- Glove SizeXL or Size 10
- Thumb StyleWing
- Ansi Isea Abrasion Resistance Level6
- TypeGlove
- SeriesPredator Mechanics
- Cuff StyleAdjustable Closure
- Leather TypeGoat
- Product TypesGlove
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data