Motion
CFG67241-8-69

Curflo
CFG67241-8-69

ANSI Pump 8.25" Foot (sizes 2x3-8 to 3x4-10), MTX & LTX Frame Size
MI ITEM #11373262
MFR #CFG67241-8-69
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Curflo
CFG67241-8-69

ANSI Pump 8.25" Foot (sizes 2x3-8 to 3x4-10), MTX & LTX Frame Size
MI ITEM #11373262
MFR #CFG67241-8-69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFG67241-8-69 8.25" FOOT (SIZES 2X3-8 TO
  • 8.25" Foot (sizes 2x3-8 to 3x4-10), MTX
  • Component Position Number (from Sectional Drawing): 241
  • Duplicate replacement for Goulds 3196 and CURFLO G-Line components
  • CURFLO spare parts ship in 24 hours

Specifications

  • Material
    Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought