Overview
Mfr description
CFG65C184-68 COVER 10" STD. BORE MTX
- Cover 10" Std. Bore MTX, CD4
- Component Position Number (from Sectional Drawing): 184
- Duplicate replacement for Goulds 3196 and CURFLO G-Line components
- CURFLO spare parts ship in 24 hours
Specifications
- MaterialCD4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data