Motion
CFG88184-71

Curflo
CFG88184-71

ANSI Pump Cover 15" Std. Bore XLTX Frame Size, WCB
Mi Item #11373415
MFR #CFG88184-71
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Curflo
CFG88184-71

ANSI Pump Cover 15" Std. Bore XLTX Frame Size, WCB
Mi Item #11373415
MFR #CFG88184-71

Mfr description
CFG88184-71 COVER 15" STD. BORE XLTX
  • Cover 15" Std. Bore XLTX, WCB
  • Component Position Number (from Sectional Drawing): 184
  • Duplicate replacement for Goulds 3196 and CURFLO G-Line components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    WCB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)