Motion
CFGR T2

Curflo
CFGR T2

2" T SELF PRIMING TRASH PUMP, CAST IRON
MI ITEM #11373819
MFR #CFGR T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Curflo
CFGR T2

2" T SELF PRIMING TRASH PUMP, CAST IRON
MI ITEM #11373819
MFR #CFGR T2

Mfr description
CFGR T2 2" T SELF PRIMING PUMP, DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max ft of Head
    126 ft
  • Outlet Port Sizes
    2-inch 150#

Details

  • Description Keyword
    self-priming
  • Drive/Option
    shaft
  • Max Pressure
    54.5 psi
  • Max Rpm
    3000 rpm
  • Maximum Flow Rate
    200 gpm
  • O Ring Material
    BUNA
  • Pump Body Material
    cast iron
  • Seal
    mechanical seal
  • Type Design
    T Pump
  • Wetted Materials
    cast iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)