Motion
CFGR ST4

Curflo
CFGR ST4

4" ST SELF PRIMING TRASH PUMP, CAST IRON
Mi Item #11373821
MFR #CFGR ST4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Curflo
CFGR ST4

4" ST SELF PRIMING TRASH PUMP, CAST IRON
Mi Item #11373821
MFR #CFGR ST4

Mfr description
CFGR ST4 4" ST SELF PRIMING PUMP, DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max ft of Head
    132 ft
  • Outlet Port Sizes
    4-inch 150#

Details

  • Description Keyword
    self-priming
  • Drive/Option
    shaft
  • Max Pressure
    57 psi
  • Max Rpm
    2000 rpm
  • Maximum Flow Rate
    720 gpm
  • O Ring Material
    BUNA
  • Pump Body Material
    cast iron
  • Seal
    mechanical seal
  • Type Design
    Super T Pump
  • Wetted Materials
    cast iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)