Motion
CFR10188

Curflo
CFR10188

Internal Gear Pump, 40 gpm, 150 psi, 1.5-in NPT 180° Ports, packed
Mi Item #11373827
MFR #CFR10188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Curflo
CFR10188

Internal Gear Pump, 40 gpm, 150 psi, 1.5-in NPT 180° Ports, packed
Mi Item #11373827
MFR #CFR10188

Mfr description
CFR10188 10188 GEAR PUMP, CI
  • Cast Iron housings
  • Hardened steel shaft
  • Durable steel gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pump Size
    1.5-inch NPT

Details

  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)