Motion
CFGR ST3-SHAFTKIT

Curflo
CFGR ST3-SHAFTKIT

3" ST ROTATING ASSEMBLY, CAST IRON
Mi Item #11373829
MFR #CFGR ST3-SHAFTKIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Curflo
CFGR ST3-SHAFTKIT

3" ST ROTATING ASSEMBLY, CAST IRON
Mi Item #11373829
MFR #CFGR ST3-SHAFTKIT

Mfr description
CFGR ST3-SHAFTKIT 3" ST ROTATING ASSEMBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description Keyword
    self-priming
  • Drive/Option
    shaft
  • Max Rpm
    2200 rpm
  • Maximum Flow Rate
    470 gpm
  • O Ring Material
    BUNA
  • Pump Body Material
    cast iron
  • Seal
    mechanical seal
  • Type Design
    Super T Pump
  • Wetted Materials
    cast iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)