Specifications
Details
- Description Keywordself-priming
- Drive/Optionshaft
- Max Rpm2000 rpm
- Maximum Flow Rate720 gpm
- O Ring MaterialBUNA
- Pump Body Materialcast iron
- Sealmechanical seal
- Type DesignSuper T Pump
- Wetted Materialscast iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)