Overview
Mfr description
CFG86122-65 SLEEVE TYPE SHAFT, XLTX
- Sleeve Type Shaft, XLTX, 4140
- Component Position Number (from Sectional Drawing): 122
- Duplicate replacement for Goulds 3196 and CURFLO G-Line components
- CURFLO spare parts ship in 24 hours
Specifications
- Material4140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data