Overview
Mfr description
CFD12105H-65 SLEEVE TYPE SHAFT, MK3 GRP1
- Sleeve Type Shaft, Mk3 Grp1, 4140
- Component Position Number (from Sectional Drawing): 113
- Duplicate replacement for Durco Mk III and CURFLO D-Line components
- CURFLO spare parts ship in 24 hours
Specifications
- Material4140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data