Overview
Mfr description
CFD11106CBS-68 COVER - MK3 GRP 1 - 6 & 8
- Cover - Mk3 Grp 1 - 6 & 8" Std Bore, CD4
- Component Position Number (from Sectional Drawing): 115
- Duplicate replacement for Durco Mk III and CURFLO D-Line components
- CURFLO spare parts ship in 24 hours
Specifications
- MaterialCD4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data