Overview
Mfr description
MS ADDER GRP1-TYPE1-SB GRP 1 MECHANICAL
- ANSI Pump - Grp 1 Frame Size Mechanical Seal Adder for Assembled Pump - Type 1, Std Bore
- Factory-installed mechanical seal for CURFLO D-Line pumps
Specifications
- MaterialSic/Sic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data