1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALLTECH
7232C DURATECH SRL 30"
Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Aluminum Material
MI ITEM #
11374413
MFR #
7232C DURATECH SRL 30"
Your Price
$1,212.95
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Lanyards
Self-Retracting Lanyards, Lifelines and Fall Limiters
FALLTECH 7232C DURATECH SRL 30"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALLTECH
7232C DURATECH SRL 30"
Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Aluminum Material
MI ITEM #
11374413
MFR #
7232C DURATECH SRL 30"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,212.95
/each
(List
$1,455.54
)
Qty
Add to Cart
Overview
Mfr description
7232C DURATECH SRL 30"
Specifications
Type
SRL Cable
Capacity
130 to 310 lbs
Standards Met
ANSI Z359.14-2021, OSHA 1926.502 and 1910.66
ANSI Rating
Z359.14-2021
Lifeline Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought