1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
IN-2210
IN-2210 DAVIT ARM WITH 24 REACH
Mi Item #
11374655
MFR #
IN-2210
Price
$6,476.41
/each
Qty
Add to Cart
Previous Page
Home
Safety
Confined Space Equipment
Manhole Equipment
MSA SAFETY SALES LLC IN-2210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
IN-2210
IN-2210 DAVIT ARM WITH 24 REACH
Mi Item #
11374655
MFR #
IN-2210
Mfr description
IN-2210 DAVIT ARM WITH 24" REACH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,476
.41
/each
Add to Cart
Specifications
Dimensions
Height
6.0000 in, 152.40 mm
Length
56.0000 in, 1422 mm
Width
8.0000 in, 203.20 mm
Details
Color
Silver
Type
Davit Arm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items