Motion
450-003
Insulated Cable Stapes, 11/32-Inch x 19/32-Inch
MI ITEM #11374759
MFR #450-003
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Cable Stapes, 11/32-Inch x 19/32-Inch
MI ITEM #11374759
MFR #450-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
450-003 - 19/32IN. INSULATED STAPL
  • Staples secure flat and round Voice, Data, Video and NM (Romex®) nonmetallic sheathed cable
  • For NM (Romex®) cable gauges such as 14/3, 14/3G, 12/3 and other wire up to 11/32-Inch x 19/32-Inch (9 mm x 15 mm) in size
  • Fit Klein Tools Loose Cable Staplers (Cat. Nos. 450-01 and 450-100) exclusively
  • UL listed insulated staples are designed with plastic insulation to protect cable
  • Made in USA
  • Special coating increases holding power
  • Pack of 300 staples
  • Available in other staple sizes from Klein Tools
  • Romex® is a registered trademark of Southwire Company

Specifications

  • Height
    5.75 in
  • Length
    5.75 in
  • Weight
    0.5 lbs
  • Width
    1.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text