Motion
13C370 MOUNTED WHEEL CUP BRUSH

WALTER SURFACE TECH
13C370 MOUNTED WHEEL CUP BRUSH

3 MOUNTED WHEEL CUP BRUSH
Mi Item #11374988
MFR #13C370 MOUNTED WHEEL CUP BRUSH
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C370 MOUNTED WHEEL CUP BRUSH

3 MOUNTED WHEEL CUP BRUSH
Mi Item #11374988
MFR #13C370 MOUNTED WHEEL CUP BRUSH

Mfr description
13C370 MOUNTED WHEEL CUP BRUSH
  • For Use on Steel; Fast removal; Long life; Perfectly balanced; Top quality wire Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    3 in
  • Diameter
    3 in
  • Face Width
    3 in
  • Overall Length
    3 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    Yes
  • Manufacturer Upc Number
    662980663868
  • Max Rpm
    12000 rpm
  • Mount Type
    Mounted
  • Product Type
    Wheel Brushes
  • Specification
    Removal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)