1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100243626 18MMX55M FLATBACK TAPE
Paper Tapes - Tan
MI ITEM #
11376210
MFR #
7100243626 18MMX55M FLATBACK TAPE
Price
$9.76
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 7100243626 18MMX55M FLATBACK TAPE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100243626 18MMX55M FLATBACK TAPE
Paper Tapes - Tan
MI ITEM #
11376210
MFR #
7100243626 18MMX55M FLATBACK TAPE
Mfr description
7100243626 18MMX55M FLATBACK TAPE
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.76
/each
Add to Cart
Specifications
Dimensions
Tensile Strength
47.0
Details
Adhesive Material
Natural Rubber
Backing Material
Kraft Paper
Color
Tan
Elongation at Break
8 %
Max Operating Temperature
200 °F
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items