Overview
Mfr description
7100234543 3M FILTER/ADAPTER/RETAINER K
- For industrial/occupational use only. Not for consumer sale or use.
- Start-up kit includes supplies for 10 separate users with 1 initial filter pair and 1 filter pair change out each; order additional replacement filters separately
- Use 3M™ Particulate Filter 5N11 with 3M™ 603 Filter Adapter and 3M™ 501 Filter Retainer
- Includes 40 3M™ 5N11 Particulate Filters, N95 (enough for separate 10 users and 1 filter pair change out)
- Includes 20 3M™ 501 Filter Retainers (enough for 10 separate users), may be reused multiple times and wiped down
- Includes 20 3M™ 603 Filter Adapters (enough for separate 10 users), may be reused multiple times and wiped down
- 3M™ 603 Filter Adapter and 3M™501 Filter Retainer may also be used with 3M™ 5P71 prefilter
- 3M™ 603 Filter Adapters has a bayonet attachment and may be used with 3M™ 6000, 7000 and FF-400 series reusable respirator facepieces or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal faecpieces with the 3M™ Scott™ AV-632 Bayonet Adapter.
- 3M™ 501 Filter Retainer holds 3M™ Particulate Filters 5N11 or 5P71/07194 (AAD) in place on top of 3M™ 6000 Cartridge Series or 3M™ 603 Filter Adapter
- All respirators, replacement filters, cartridges, and adapters sold separately
- Refer to the Filter/Cartridge User Instructions for further information
Specifications
- Manufacturer Upc Number00638060431412
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data