Motion
7100115214 STANDARD ABRASIVES A/O CROSS PAD 713411, 10 PLY, 4-1/2 IN X 4-1/

3M
7100115214 STANDARD ABRASIVES A/O CROSS PAD 713411, 10 PLY, 4-1/2 IN X 4-1/

Standard Abrasives™ A/O Cross Pad 713411, 10 PLY, 4-1/2 in x 4-1/2 in x 1-1/2 in 1/4-20, 80, 100 per case
MI ITEM #11378146
MFR #7100115214 STANDARD ABRASIVES A/O CROSS PAD 713411, 10 PLY, 4-1/2 IN X 4-1/
List Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100115214 STANDARD ABRASIVES A/O CROSS PAD 713411, 10 PLY, 4-1/2 IN X 4-1/

Standard Abrasives™ A/O Cross Pad 713411, 10 PLY, 4-1/2 in x 4-1/2 in x 1-1/2 in 1/4-20, 80, 100 per case
MI ITEM #11378146
MFR #7100115214 STANDARD ABRASIVES A/O CROSS PAD 713411, 10 PLY, 4-1/2 IN X 4-1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.30/each for your price

Overview

Mfr description
7100115214 STANDARD ABRASIVES A/O CROSS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and easily conforms to the workpiece
  • Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
  • Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
  • Resin bond system provides good grain retention and life
  • Multi-ply laminated construction produces cushioned, chatter-free grinding
  • Aluminum oxide mineral suits most general applications
  • Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115414213
  • Overall Length
    4.5 in
  • Overall Thickness
    1.5 in
  • Overall Width
    4.5 in
  • Weight
    0.135 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought