Overview
Mfr description
7010379960 3M VENTURE TAPE DOUBLE SIDE
- For industrial/occupational use only. Not for consumer sale or use.
- Differentiated Polyethylene foam tape
- Coated with rubber based adhesive on the exposed side and acrylic adhesive on the liner side
- Designed for window and door glazing applications
- AAMA. Specification 810.1, Type 1 for Cellular Glazing Tapes
- Excellent adhesion to PVC and other low surface energy sash and frame materials
- Conformable foam core
- High tack adhesive system
- Available in various thicknesses
Specifications
- ColorWhite
- Manufacturer Upc Number00051128965870
- Overall Length28.33 yd
- UPC_NO00051128965870
- Overall Width0.44 in
- Product TypeDouble Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data