Motion
7010367989 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA RESIN FIBER DISC, 5312

3M
7010367989 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA RESIN FIBER DISC, 5312

Quick Change Disc - Zirconia Abrasive Material, Green Color
MI ITEM #11379069
MFR #7010367989 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA RESIN FIBER DISC, 5312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367989 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA RESIN FIBER DISC, 5312

Quick Change Disc - Zirconia Abrasive Material, Green Color
MI ITEM #11379069
MFR #7010367989 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA RESIN FIBER DISC, 5312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010367989 STANDARD ABRASIVES QUICK CHA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for removing imperfections, gates, risers, and parting lines on ferrous or exotic metals such as super alloys, high-strength stainless steel and cobalt
  • Stiff, 30 mil fiber backing supports stock removal and medium to high-pressure weld leveling
  • Heavy backing and resin bond provide superior grain support for prolonged operations
  • Premium alumina zirconia grain provides durability and faster, more aggressive cutting action than aluminum oxide
  • Choose from TS, TSM, and TR quick change attachment styles

Specifications

  • Abrasive Material
    Zirconia
  • Color
    Green
  • Overall Diameter
    7 in
  • Manufacturer Upc Number
    00051115333927
  • UPC_NO
    00051115333927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought