Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330925 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA 2 PLY DISC, 592226, 36

Quick Change Disc - Zirconia Abrasive Material, Blue Color
MI ITEM #11379072
MFR #7010330925 STANDARD ABRASIVES QUICK CHA NGE ZIRCONIA 2 PLY DISC, 592226, 36

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010330925 STANDARD ABRASIVES QUICK CHA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for high pressure grinding and deburring operations on carbon and stainless steel, and effective on aluminum
  • Durability of zirconia mineral makes it a better choice for rapid stock removal
  • Y-weight 2-ply backing adds stiffness and extends performance life
  • Choose from TP, TR, and TS quick change attachment styles
  • Smaller discs with secure attachment enable high-speed grinding on small surfaces

Specifications

  • Abrasive Material
    Zirconia
  • Color
    Blue
  • Overall Diameter
    1 in
  • Manufacturer Upc Number
    00051115327278
  • UPC_NO
    00051115327278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text