Motion
7100142413 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

3M
7100142413 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #11379149
MFR #7100142413 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8
List Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142413 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

Quick Change Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #11379149
MFR #7100142413 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.58/each for your price

Overview

Mfr description
7100142413 STANDARD ABRASIVES QUICK CHA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
  • Tough Non-woven fibers provide a consistent high cut-rate and professional finish
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in dark brown, coarse-grade; dark maroon, medium-grade; and dark blue, very fine grade

Specifications

  • Disc Diameter
  • Grade
    Medium
  • Max Rpm
    1949 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051115368578
  • UPC_NO
    00051115368578
  • Attachment Method
    TSM
  • Mounting Type
    TSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text