Motion
7100142414 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

3M
7100142414 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #11379156
MFR #7100142414 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142414 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #11379156
MFR #7100142414 STANDARD ABRASIVES QUICK CHA NGE SURFACE CONDITIONING GP DISC, 8

Mfr description
7100142414 STANDARD ABRASIVES QUICK CHA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115368592
  • UPC_NO
    00051115368592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)