Motion
7010368687 STANDARD ABRASIVES METAL FIN ISHING WHEEL 850172, 12 IN X 3 IN X

3M
7010368687 STANDARD ABRASIVES METAL FIN ISHING WHEEL 850172, 12 IN X 3 IN X

Standard Abrasives™ Metal Finishing Wheel 850172, 12 in x 3 in x 5 in 5A MED, 1 per case
MI ITEM #11379758
MFR #7010368687 STANDARD ABRASIVES METAL FIN ISHING WHEEL 850172, 12 IN X 3 IN X
List Price$1,166.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368687 STANDARD ABRASIVES METAL FIN ISHING WHEEL 850172, 12 IN X 3 IN X

Standard Abrasives™ Metal Finishing Wheel 850172, 12 in x 3 in x 5 in 5A MED, 1 per case
MI ITEM #11379758
MFR #7010368687 STANDARD ABRASIVES METAL FIN ISHING WHEEL 850172, 12 IN X 3 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,166.54/each for your price

Overview

Mfr description
7010368687 STANDARD ABRASIVES METAL FIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115371172
  • UPC_NO
    00051115371172
  • Overall Diameter
    12 in
  • Overall Width
    3 in
  • Long Description
    The 7010368687 Standard Abrasives Metal Finishing Wheel 850172 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 12 in wheel diameter, 3 in wheel thickness, and 5 in center hole diameter, designed for large-surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought