Motion
7010294961 STANDARD ABRASIVES METAL FIN ISHING WHEEL 859382, 8 IN X 1 IN X

3M
7010294961 STANDARD ABRASIVES METAL FIN ISHING WHEEL 859382, 8 IN X 1 IN X

Standard Abrasives™ Metal Finishing Wheel 859382, 8 in x 1 in x 3 in 6A MED, 3 per case
MI ITEM #11379759
MFR #7010294961 STANDARD ABRASIVES METAL FIN ISHING WHEEL 859382, 8 IN X 1 IN X
List Price$370.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294961 STANDARD ABRASIVES METAL FIN ISHING WHEEL 859382, 8 IN X 1 IN X

Standard Abrasives™ Metal Finishing Wheel 859382, 8 in x 1 in x 3 in 6A MED, 3 per case
MI ITEM #11379759
MFR #7010294961 STANDARD ABRASIVES METAL FIN ISHING WHEEL 859382, 8 IN X 1 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.16/each for your price

Overview

Mfr description
7010294961 STANDARD ABRASIVES METAL FIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115371264
  • UPC_NO
    00051115371264
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Long Description
    The 7010294961 Standard Abrasives Metal Finishing Wheel 859382 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 8 in wheel diameter, 1 in wheel thickness, and 3 in center hole diameter, suitable for blending and polishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought