Motion
7010310162 STANDARD ABRASIVES METAL FIN ISHING WHEEL 858282, 6 IN X 2 IN X

3M
7010310162 STANDARD ABRASIVES METAL FIN ISHING WHEEL 858282, 6 IN X 2 IN X

Standard Abrasives™ Metal Finishing Wheel 858282, 6 in x 2 in x 1 in 5A MED, 2 per case
MI ITEM #11379761
MFR #7010310162 STANDARD ABRASIVES METAL FIN ISHING WHEEL 858282, 6 IN X 2 IN X
List Price$397.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310162 STANDARD ABRASIVES METAL FIN ISHING WHEEL 858282, 6 IN X 2 IN X

Standard Abrasives™ Metal Finishing Wheel 858282, 6 in x 2 in x 1 in 5A MED, 2 per case
MI ITEM #11379761
MFR #7010310162 STANDARD ABRASIVES METAL FIN ISHING WHEEL 858282, 6 IN X 2 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.22/each for your price

Overview

Mfr description
7010310162 STANDARD ABRASIVES METAL FIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115371066
  • UPC_NO
    00051115371066
  • Overall Diameter
    6 in
  • Overall Width
    2 in
  • Long Description
    The 7010310162 Standard Abrasives Metal Finishing Wheel 858282 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 2 in wheel thickness, and 1 in center hole diameter, ideal for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought