Motion
7100225334 SCOTCH-BRITE CLEAN AND STRIP BONDED CLEANING BRUSH, CS-CB, 7S EX

3M
7100225334 SCOTCH-BRITE CLEAN AND STRIP BONDED CLEANING BRUSH, CS-CB, 7S EX

Scotch-Brite™ Clean and Strip Bonded Cleaning Brush, CS-CB, 7S Extra Coarse, 12 in x 80 in x 5-3/4 in, 1 per case, Restricted
MI ITEM #11379986
MFR #7100225334 SCOTCH-BRITE CLEAN AND STRIP BONDED CLEANING BRUSH, CS-CB, 7S EX
List Price$43,077.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225334 SCOTCH-BRITE CLEAN AND STRIP BONDED CLEANING BRUSH, CS-CB, 7S EX

Scotch-Brite™ Clean and Strip Bonded Cleaning Brush, CS-CB, 7S Extra Coarse, 12 in x 80 in x 5-3/4 in, 1 per case, Restricted
MI ITEM #11379986
MFR #7100225334 SCOTCH-BRITE CLEAN AND STRIP BONDED CLEANING BRUSH, CS-CB, 7S EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43,077.40/each for your price

Overview

Mfr description
7100225334 SCOTCH-BRITE CLEAN AND STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in different densities, so operators can choose the right grade for their specific project
  • Made with sharp cutting silicon carbide mineral for a fast, sustained cut
  • Steel core helps minimize brush's tendency to yield or deflect on the workpiece
  • Open web resists loading, contributing to longer abrasive service life
  • Open web responds to surface irregularities without altering geometry of the part

Specifications

  • Abrasive Material
    Silicon Carbide
  • Weight
    237 lb
  • Manufacturer Upc Number
    00638060773390
  • Overall Diameter
    12 in
  • Overall Width
    80 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text