Motion
7100225333 SCOTCH-BRITE CLEAN AND FINIS H BONDED CLEANING BRUSH, CF-CB, 7A

3M
7100225333 SCOTCH-BRITE CLEAN AND FINIS H BONDED CLEANING BRUSH, CF-CB, 7A

Scotch-Brite™ Clean and Finish Bonded Cleaning Brush, CF-CB, 7A Fine, 14 in x 72 in x 5-3/4 in, 1 per case, Restricted
MI ITEM #11379998
MFR #7100225333 SCOTCH-BRITE CLEAN AND FINIS H BONDED CLEANING BRUSH, CF-CB, 7A
List Price$30,026.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225333 SCOTCH-BRITE CLEAN AND FINIS H BONDED CLEANING BRUSH, CF-CB, 7A

Scotch-Brite™ Clean and Finish Bonded Cleaning Brush, CF-CB, 7A Fine, 14 in x 72 in x 5-3/4 in, 1 per case, Restricted
MI ITEM #11379998
MFR #7100225333 SCOTCH-BRITE CLEAN AND FINIS H BONDED CLEANING BRUSH, CF-CB, 7A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,026.54/each for your price

Overview

Mfr description
7100225333 SCOTCH-BRITE CLEAN AND FINIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Effectively cleans and finishes without damaging the underlying surface
  • Open web construction resists loading, contributing to longer service life
  • Open web responds to surface irregularities without altering geometry of the part

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Weight
    253.1 lb
  • Manufacturer Upc Number
    00638060773383
  • Overall Diameter
    14 in
  • Overall Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought