Motion
7010330840 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

3M
7010330840 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

Aluminum Oxide Abrasive Material, Red Color
Mi Item #11380016
MFR #7010330840 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,
Price$13.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330840 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

Aluminum Oxide Abrasive Material, Red Color
Mi Item #11380016
MFR #7010330840 STANDARD ABRASIVES BUFF AND BLEND HOOK AND LOOP GP VACUUM DISC,

Mfr description
7010330840 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.14/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115360732
  • UPC_NO
    00051115360732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)