Motion
7100243535 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 48 MM X 55 M, 24 RO

3M
7100243535 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 48 MM X 55 M, 24 RO

Paper Tapes - Tan
Mi Item #11380033
MFR #7100243535 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 48 MM X 55 M, 24 RO
Price$24.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243535 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 48 MM X 55 M, 24 RO

Paper Tapes - Tan
Mi Item #11380033
MFR #7100243535 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 48 MM X 55 M, 24 RO

Mfr description
7100243535 3M HIGH PERFORMANCE FLATBACK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.41/each

Specifications

Dimensions

  • Tensile Strength
    47.0

Details

  • Adhesive Material
    Natural Rubber
  • Backing Material
    Kraft Paper
  • Color
    Tan
  • Elongation at Break
    8 %
  • Max Operating Temperature
    200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)