Specifications
Dimensions
- Tensile Strength47.0
Details
- Adhesive MaterialNatural Rubber
- Backing MaterialKraft Paper
- ColorTan
- Elongation at Break8 %
- Max Operating Temperature200 °F
Overview
Mfr description
7100243697 3M HIGH PERFORMANCE FLATBACK
- For industrial/occupational use only. Not for consumer sale or use.