Motion
7100243538 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 24 MM X 55 M, 36 RO

3M
7100243538 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 24 MM X 55 M, 36 RO

Paper Tapes - Tan
MI ITEM #11380035
MFR #7100243538 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 24 MM X 55 M, 36 RO
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243538 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 24 MM X 55 M, 36 RO

Paper Tapes - Tan
MI ITEM #11380035
MFR #7100243538 3M HIGH PERFORMANCE FLATBACK TAPE 2519, TAN, 24 MM X 55 M, 36 RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.25/each

Specifications

Dimensions

  • Tensile Strength
    47.0

Details

  • Adhesive Material
    Natural Rubber
  • Backing Material
    Kraft Paper
  • Color
    Tan
  • Elongation at Break
    8 %
  • Max Operating Temperature
    200 °F

Overview

Mfr description
7100243538 3M HIGH PERFORMANCE FLATBACK
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought