Motion
7100101031

3M
7100101031

Sanding & Finishing Belt - 120+ Grit, Ceramic Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #11380239
MFR #7100101031
Your Price$47.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100101031

Sanding & Finishing Belt - 120+ Grit, Ceramic Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #11380239
MFR #7100101031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.13/each(List $54.20)

Overview

Mfr description
7100101031 3M CUBITRON LL CLOTH BELT 7
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Finishing, Deburring, Grinding, Polishing
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    120+
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Backing Material
    Polyester Cloth
  • Backing Weight
    XF
  • Manufacturer Upc Number
    00638060721100
  • UPC_NO
    00638060721100
  • Product Types
    Cloth Belt
  • Overall Length
    132.0000 in, 3352.80 mm
  • Overall Width
    4.0000 in, 101.60 mm
  • Color
    Maroon
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text