Specifications
Dimensions
- Overall Diameter1 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Long DescriptionThe 7100228755 Scotch-Brite Deburr and Finish PRO Unitized Wheel DP-UW Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material in a 4C Medium+ grade, suitable for controlled blending.
- Manufacturer Upc Number00638060775097
- UPC_NO00638060775097
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)