Motion
7100101029

3M
7100101029

Sanding & Finishing Belt - 180+ Grit, Ceramic Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #11380255
MFR #7100101029
Price$47.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100101029

Sanding & Finishing Belt - 180+ Grit, Ceramic Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #11380255
MFR #7100101029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.03/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132.0000 in, 3352.80 mm
  • Overall Width
    4.0000 in, 101.60 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Maroon
  • Grit Number
    180+
  • Manufacturer Upc Number
    00638060721087
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060721087

Overview

Mfr description
7100101029 3M CUBITRON LL CLOTH BELT 7
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought