Overview
Mfr description
7100204036 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Provides decorative, high luster finishes on stainless steel, brass and aluminum
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- High strength durability is tear-resistant and stands up to irregular shaped parts
- Open web design resists loading and eliminates metal contamination of workpiece
- Resin coated surface runs cool and is waterproof for use with lubricants
- Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00068060527219
- UPC_NO00068060527219
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data