Overview
Mfr description
7010368434 STANDARD ABRASIVES A/O SLOTT
- For industrial/occupational use only. Not for consumer sale or use.
- Slotted construction compresses in push applications for full contact with internal radii, holes, and cylinder walls
- Useful for light deburring, polishing, cleaning, blending and chamfering applications
- Effective on all steels, rubber, plastic and composites
- Choose a disc diameter at least 1/2˝ smaller than the internal diameter of the workpiece
- Cloth backing provides added durability to resist tearing and fraying
- Compatible Standard Abrasives™ Mandrels are available separately
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115414428
- UPC_NO00051115414428
- Overall Diameter1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data