Motion
7100230244 POST-IT SUPER STICKY NOTES 6 60-3SSUC, 4 IN X 6 IN (101 MM X 152

3M
7100230244 POST-IT SUPER STICKY NOTES 6 60-3SSUC, 4 IN X 6 IN (101 MM X 152

Post-it® Super Sticky Notes 660-3SSUC, 4 in x 6 in (101 mm x 152 mm), 90 sheets/pad.
MI ITEM #11380759
MFR #7100230244 POST-IT SUPER STICKY NOTES 6 60-3SSUC, 4 IN X 6 IN (101 MM X 152
List Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230244 POST-IT SUPER STICKY NOTES 6 60-3SSUC, 4 IN X 6 IN (101 MM X 152

Post-it® Super Sticky Notes 660-3SSUC, 4 in x 6 in (101 mm x 152 mm), 90 sheets/pad.
MI ITEM #11380759
MFR #7100230244 POST-IT SUPER STICKY NOTES 6 60-3SSUC, 4 IN X 6 IN (101 MM X 152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.37/each for your price

Overview

Mfr description
7100230244 POST-IT SUPER STICKY NOTES 6
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Overall Length
    6 in
  • Overall Width
    4 in
  • Minimum Order Quantity
    12
  • Manufacturer Upc Number
    00021200469077
  • Weight
    0.796 lb
  • Product Types
    Notes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text